Palm coated work gloves provide additional protection in high wear/high risk areas of the hand. The Y9294 is manufactured using a unique blend of high performance fibers and stainless steel to achieve a high level of comfort and cut resistance. Its polyurethane (PU) coated palm provides a nonslip surface, allowing workers to handle small parts with ease. The open, uncoated back circulates air, allowing hands to "breathe" and keeping them cool and comfortable. The Y9294 is an excellent solution for applications requiring a high level of dexterity along with cut protection.
applications
Assembly
Automotive
Maintenance
Construction
Industrial manufacturing
features
Lightweight and breathable cut resistant shell provides all-day comfort and protection
Soft and flexible PU palm coating delivers excellent grip and dexterity
Hi-vis orange shell improves visibility and worker compliance
Launderable for a longer wear life
ANSI Cut Level 4, A4
Sold by the dozen pair
Resistance
Cut
Cuff Type
Knit
Coating
Polyurethane
Color
Orange
Material
Blend of High Performance Fibers & Stainless Steel
Glove Size
Small
Gauge
13
Weight
0.0 LB
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back