Palm coated work gloves provide additional protection in high wear/high risk areas of the hand. The Y9296 is manufactured using a unique blend of high performance fibers and stainless steel to achieve a high level of comfort and cut resistance. Its sandy nitrile coated palm provides a non-slip surface in wet, dry and oily conditions. The open, uncoated back circulates air, allowing hands to "breathe" and keeping them cool and comfortable. The Y9296 is an excellent solution for applications requiring good oil grip and dexterity along with cut protection.
applications
Metal fabrication
Metal handling
Recycling and salvage
HVAC
Industrial manufacturing
features
Lightweight and breathable cut-resistant shell provides all-day comfort and protection
Sandy nitrile palm coating delivers improved grip in wet and oily applications
Hi-vis orange shell improves visibility and worker compliance
Launderable for a longer wear life
ANSI Cut Level 4, A4
Material
Blend of High Performance Fibers & Stainless Steel
Glove Size
Small
Coating
Sandy Nitrile
Color
Orange
Gauge
13
Cuff Type
Knit
Resistance
Cut
Weight
0.0 LB
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back