Skip to content Skip to navigation menu
Vis-Tech™ Hi-Vis Sandy Nitrile Palm Coated Gloves

Y9296XXL

Vis-Tech™ Hi-Vis Sandy Nitrile Palm Coated Gloves
Item #111733511
  • HI-Viz Cut Resistant Sandy Nitrile Palm Coated Gloves
  • Orange
  • Knit Cuff
  • 13 Gauge
  • 2XL
Vis-Tech™ Hi-Vis Sandy Nitrile Palm Coated Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • HI-Viz Cut Resistant Sandy Nitrile Palm Coated Gloves
  • Orange
  • Knit Cuff
  • 13 Gauge
  • 2XL

description

  • Palm coated work gloves provide additional protection in high wear/high risk areas of the hand. The Y9296 is manufactured using a unique blend of high performance fibers and stainless steel to achieve a high level of comfort and cut resistance. Its sandy nitrile coated palm provides a non-slip surface in wet, dry and oily conditions. The open, uncoated back circulates air, allowing hands to "breathe" and keeping them cool and comfortable. The Y9296 is an excellent solution for applications requiring good oil grip and dexterity along with cut protection.

applications

  • Metal fabrication
  • Metal handling
  • Recycling and salvage
  • HVAC
  • Industrial manufacturing

features

  • Lightweight and breathable cut-resistant shell provides all-day comfort and protection
  • Sandy nitrile palm coating delivers improved grip in wet and oily applications
  • Hi-vis orange shell improves visibility and worker compliance
  • Launderable for a longer wear life
  • ANSI Cut Level 4, A4
Glove Size 2X-Large
Color Orange
Resistance Cut
Material Blend of High Performance Fibers & Stainless Steel
Coating Sandy Nitrile
Cuff Type Knit
Gauge 13
Weight 0.0 LB
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison