| Material | Split Cowhide |
| Glove Size | Large |
| Cuff Style | Knit Wrist |
| Lining | Poly/Cotton |
| Style | Leather Palm |
| Color | Blue/Red Stripe Back |
| Thumb Type | Straight |
| Weight | 0.0 LB |
| Material | Split Cowhide |
| Glove Size | Large |
| Cuff Style | Knit Wrist |
| Lining | Poly/Cotton |
| Style | Leather Palm |
| Color | Blue/Red Stripe Back |
| Thumb Type | Straight |
| Weight | 0.0 LB |