Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Chemical Resistant Gloves

1047

SUPERSEDED TO PIP_1047, MTRL - 118319211
Item #114025910
Chemical Resistant Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Material PVC
Lining Interlock
Glove Size Large
Length 14 in
Color Black
Style Smooth
Weight 8.99 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison