| Style | Leather Palm |
| Cuff Style | Knit Wrist |
| Color | Blue/Red Stripe Back |
| Glove Size | Large |
| Material | Pigskin |
| Lining | Positherm |
| Weight | 13.01 LB |
| Style | Leather Palm |
| Cuff Style | Knit Wrist |
| Color | Blue/Red Stripe Back |
| Glove Size | Large |
| Material | Pigskin |
| Lining | Positherm |
| Weight | 13.01 LB |