| Lining | Foam |
| Glove Size | X-Large |
| Color | Blue Canvas |
| Cuff Style | Knit Wrist |
| Material | Pigskin |
| Style | Leather Palm |
| Weight | 0.05 LB |
| EAN or UPC | 662909577559 |
| Lining | Foam |
| Glove Size | X-Large |
| Color | Blue Canvas |
| Cuff Style | Knit Wrist |
| Material | Pigskin |
| Style | Leather Palm |
| Weight | 0.05 LB |
| EAN or UPC | 662909577559 |