| Material | Pigskin |
| Glove Size | 2X-Large |
| Lining | Foam |
| Color | Blue Canvas |
| Style | Leather Palm |
| Cuff Style | Knit Wrist |
| Weight | 0.68 LB |
| EAN or UPC | 662909517340 |
| Material | Pigskin |
| Glove Size | 2X-Large |
| Lining | Foam |
| Color | Blue Canvas |
| Style | Leather Palm |
| Cuff Style | Knit Wrist |
| Weight | 0.68 LB |
| EAN or UPC | 662909517340 |