| Glove Size | Medium |
| Color | Russet |
| Style | Impregnated |
| Cuff Style | Slip-On |
| Material | PVC |
| Weight | 0.0 LB |
| EAN or UPC | 662909002013 |
| Glove Size | Medium |
| Color | Russet |
| Style | Impregnated |
| Cuff Style | Slip-On |
| Material | PVC |
| Weight | 0.0 LB |
| EAN or UPC | 662909002013 |