| Material | PVC |
| Style | Impregnated |
| Glove Size | X-Large |
| Color | Russet |
| Cuff Style | Slip-On |
| Weight | 0.0 LB |
| EAN or UPC | 662909202017 |
| Material | PVC |
| Style | Impregnated |
| Glove Size | X-Large |
| Color | Russet |
| Cuff Style | Slip-On |
| Weight | 0.0 LB |
| EAN or UPC | 662909202017 |