| Style | Impregnated |
| Color | Yellow/Natural |
| Material | PVC |
| Glove Size | Large |
| Cuff Style | Knit Wrist |
| Weight | 0.0 LB |
| EAN or UPC | 662909500809 |
| Style | Impregnated |
| Color | Yellow/Natural |
| Material | PVC |
| Glove Size | Large |
| Cuff Style | Knit Wrist |
| Weight | 0.0 LB |
| EAN or UPC | 662909500809 |