| Thickness Specification | 18 mil |
| Style | Honeycomb Embossed |
| Cuff Style | Beaded |
| Material | Latex |
| Lining | Flock |
| Glove Size | 10 |
| Color | Yellow |
| Weight | 0.0 LB |
| Thickness Specification | 18 mil |
| Style | Honeycomb Embossed |
| Cuff Style | Beaded |
| Material | Latex |
| Lining | Flock |
| Glove Size | 10 |
| Color | Yellow |
| Weight | 0.0 LB |