| Cuff Style | Beaded |
| Color | Amber |
| Style | Honeycomb Embossed |
| Material | Latex |
| Thickness Specification | 18 mil |
| Glove Size | 10 |
| Weight | 8.99 LB |
| EAN or UPC | 662909234308 |
| Cuff Style | Beaded |
| Color | Amber |
| Style | Honeycomb Embossed |
| Material | Latex |
| Thickness Specification | 18 mil |
| Glove Size | 10 |
| Weight | 8.99 LB |
| EAN or UPC | 662909234308 |