| Style | Textured |
| Material | HDPE Polyethylene |
| Color | Clear |
| Thickness | 1 mil |
| Glove Size | Large |
| Weight | 9.9 LB |
| EAN or UPC | 662909024077 |
| Style | Textured |
| Material | HDPE Polyethylene |
| Color | Clear |
| Thickness | 1 mil |
| Glove Size | Large |
| Weight | 9.9 LB |
| EAN or UPC | 662909024077 |