Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
West Chester2518DGT4

2518DGT4

SUPERSEDED TO PIP_2518DGT4, MTRL - 117165933
Item #114025979
  • Sleeve
  • Grey Color
  • HPPE Fiber Material
West Chester2518DGT4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sleeve
  • Grey Color
  • HPPE Fiber Material
Length 18 in
Standard ASTM 1790-97, ANSI 4
Material HPPE
Color Grey
Weight 22.24 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison