- Sleeve
- Yellow Color
- Kevlar Material
| Length | 18 in |
| Style | Cut Resistant |
| Material | Kevlar |
| Color | Yellow |
| Standard | ASTM 1790-97, ANSI 4 |
| Weight | 8.0 LB |
| Length | 18 in |
| Style | Cut Resistant |
| Material | Kevlar |
| Color | Yellow |
| Standard | ASTM 1790-97, ANSI 4 |
| Weight | 8.0 LB |