Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Cotton Sleeve

2518NE

SUPERSEDED TO PIP_31-CS18, MTRL - 114976061
Item #114025984
  • Sleeve
  • Off White Color
  • Cotton Material
Cotton Sleeve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sleeve
  • Off White Color
  • Cotton Material
Color Off-White
Length 18 in
Material Cotton
Weight 8.99 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison