- Sleeve
- Yellow Color
- Kevlar Material
| Style | Cut Resistant |
| Length | 24 in |
| Color | Yellow |
| Material | Kevlar |
| Standard | ASTM 1790-97, ANSI 4 |
| Weight | 20.0 LB |
| Style | Cut Resistant |
| Length | 24 in |
| Color | Yellow |
| Material | Kevlar |
| Standard | ASTM 1790-97, ANSI 4 |
| Weight | 20.0 LB |