| Style | Smooth |
| Material | Vinyl |
| Thickness | 5.5 mil |
| Color | Green |
| Glove Size | Large |
| Weight | 23.77 LB |
| EAN or UPC | 662909276537 |
| Style | Smooth |
| Material | Vinyl |
| Thickness | 5.5 mil |
| Color | Green |
| Glove Size | Large |
| Weight | 23.77 LB |
| EAN or UPC | 662909276537 |