| Color | Green |
| Material | Vinyl |
| Glove Size | X-Large |
| Thickness | 5.5 mil |
| Style | Smooth |
| Weight | 22.0 LB |
| EAN or UPC | 662909276544 |
| Color | Green |
| Material | Vinyl |
| Glove Size | X-Large |
| Thickness | 5.5 mil |
| Style | Smooth |
| Weight | 22.0 LB |
| EAN or UPC | 662909276544 |