- Apron
- White Color
- Polyethylene Material
| Length | 46 in |
| Color | White |
| Material | Polyethylene |
| Width | 28 in |
| Style | Disposable |
| Closure Type | Waist Ties |
| Weight | 20.99 LB |
| Length | 46 in |
| Color | White |
| Material | Polyethylene |
| Width | 28 in |
| Style | Disposable |
| Closure Type | Waist Ties |
| Weight | 20.99 LB |