| Material | Nitrile |
| Style | Textured |
| Thickness | 4 mil |
| Color | Blue |
| Glove Size | Medium |
| Weight | 15.0 LB |
| EAN or UPC | 662909029065 |
| Material | Nitrile |
| Style | Textured |
| Thickness | 4 mil |
| Color | Blue |
| Glove Size | Medium |
| Weight | 15.0 LB |
| EAN or UPC | 662909029065 |