| Style | Textured |
| Color | Blue |
| Glove Size | X-Small |
| Thickness | 3 mil |
| Material | Nitrile |
| Weight | 14.99 LB |
| EAN or UPC | 662909025623 |
| Style | Textured |
| Color | Blue |
| Glove Size | X-Small |
| Thickness | 3 mil |
| Material | Nitrile |
| Weight | 14.99 LB |
| EAN or UPC | 662909025623 |