| Thickness | 3 mil |
| Color | Violet |
| Glove Size | Large |
| Style | Textured |
| Material | Nitrile |
| Weight | 9.92 LB |
| EAN or UPC | 662909025579 |
| Thickness | 3 mil |
| Color | Violet |
| Glove Size | Large |
| Style | Textured |
| Material | Nitrile |
| Weight | 9.92 LB |
| EAN or UPC | 662909025579 |