| Style | Textured |
| Color | Violet |
| Material | Nitrile |
| Glove Size | Small |
| Thickness | 3 mil |
| Weight | 8.6 LB |
| EAN or UPC | 662909025555 |
| Style | Textured |
| Color | Violet |
| Material | Nitrile |
| Glove Size | Small |
| Thickness | 3 mil |
| Weight | 8.6 LB |
| EAN or UPC | 662909025555 |