| Glove Size | Large |
| Lining | Jersey |
| Style | Crinkle |
| Material | Latex |
| Color | Yellow/White |
| Cuff Style | Knit Wrist |
| Weight | 3.56 LB |
| Glove Size | Large |
| Lining | Jersey |
| Style | Crinkle |
| Material | Latex |
| Color | Yellow/White |
| Cuff Style | Knit Wrist |
| Weight | 3.56 LB |