- Coverall
- Medium Size Group
- Blue Color
- Spunlace FR Material
- Zipper Closure
| Type | Coverall |
| Material | Spunlace FR |
| Elastic Wrists | No |
| Color | Blue |
| Attached Hood | No |
| Attached Boot | No |
| Closure Type | Zipper |
| Size Group | Medium |
| Seam | Serged |
| Elastic Ankles | No |
| Weight | 13.76 LB |

