- Coverall
- 2X-Large Size Group
- Blue Color
- Spunlace FR Material
- Zipper Closure
| Attached Hood | Yes |
| Seam | Serged |
| Elastic Wrists | Yes |
| Closure Type | Zipper |
| Material | Spunlace FR |
| Type | Coverall |
| Attached Boot | No |
| Color | Blue |
| Elastic Ankles | Yes |
| Size Group | 2X-Large |
| Weight | 13.76 LB |

