| Style | Textured |
| Cuff Style | Slip-On |
| Lining | Jersey |
| Color | Yellow |
| Glove Size | Small |
| Material | PVC |
| Weight | 0.24 LB |
| EAN or UPC | 662909311528 |
| Style | Textured |
| Cuff Style | Slip-On |
| Lining | Jersey |
| Color | Yellow |
| Glove Size | Small |
| Material | PVC |
| Weight | 0.24 LB |
| EAN or UPC | 662909311528 |