| Cuff Style | Rib Knit |
| Color | Yellow/Blue |
| Shell Material | Brushed Acrylic Loop-In Terry Knit |
| Glove Size | X-Large |
| Coating | Foam Crinkle Latex |
| Thickness Size | 10 Gauge |
| Weight | 0.0 LB |
| Cuff Style | Rib Knit |
| Color | Yellow/Blue |
| Shell Material | Brushed Acrylic Loop-In Terry Knit |
| Glove Size | X-Large |
| Coating | Foam Crinkle Latex |
| Thickness Size | 10 Gauge |
| Weight | 0.0 LB |