| Thickness Specification | 11 mil |
| Style | Diamond Embossed Texture |
| Material | Nitrile |
| Color | Green |
| Cuff Style | Straight |
| Glove Size | 2X-Large |
| Weight | 0.35 LB |
| EAN or UPC | 662909334169 |
| Thickness Specification | 11 mil |
| Style | Diamond Embossed Texture |
| Material | Nitrile |
| Color | Green |
| Cuff Style | Straight |
| Glove Size | 2X-Large |
| Weight | 0.35 LB |
| EAN or UPC | 662909334169 |