| Glove Size | Large |
| Color | Green/Pink Stripe Back |
| Cuff Style | Knit Wrist |
| Style | Leather Palm |
| Material | Split Cowhide |
| Weight | 1.5 LB |
| EAN or UPC | 662909767134 |
| Glove Size | Large |
| Color | Green/Pink Stripe Back |
| Cuff Style | Knit Wrist |
| Style | Leather Palm |
| Material | Split Cowhide |
| Weight | 1.5 LB |
| EAN or UPC | 662909767134 |