- Coverall
- X-Large Size Group
- White Color
- Polypropylene Material
- Zipper Closure
| Material | Polypropylene |
| Seam | Serged |
| Elastic Wrists | Yes |
| Attached Hood | No |
| Elastic Ankles | Yes |
| Attached Boot | No |
| Color | White |
| Material Weight Type | Standard |
| Closure Type | Zipper |
| Size Group | X-Large |
| Type | Coverall |
| Weight | 4.41 LB |

