- Coverall
- 3X-Large Size Group
- White Color
- Polypropylene Material
- Zipper Closure
| Color | White |
| Attached Boot | No |
| Elastic Ankles | Yes |
| Material Weight Type | Standard |
| Size Group | 3X-Large |
| Material | Polypropylene |
| Type | Coverall |
| Attached Hood | Yes |
| Seam | Serged |
| Closure Type | Zipper |
| Elastic Wrists | Yes |
| Weight | 5.29 LB |

