- Lab Coat
- 5X-Large Size Group
- White Color
- Polypropylene Material
- Snap Front Closure
| Elastic Wrist | Yes |
| Material Weight Type | Standard |
| Seam | Serged |
| Size Group | 5X-Large |
| Closure Type | Front Snap |
| Color | White |
| Material | Polypropylene |
| Weight | 0.0 LB |
| Elastic Wrist | Yes |
| Material Weight Type | Standard |
| Seam | Serged |
| Size Group | 5X-Large |
| Closure Type | Front Snap |
| Color | White |
| Material | Polypropylene |
| Weight | 0.0 LB |