- Lab Coat
- 4X-Large Size Group
- White Color
- Polypropylene Material
- Snap Front Closure
| Color | White |
| Size Group | 4X-Large |
| Material | Polypropylene |
| Pockets/Pouches | 1 |
| Seam | Serged |
| Material Weight Type | Standard |
| Closure Type | Front Snap |
| Elastic Wrist | No |
| Weight | 0.0 LB |

