- Shirt
- Medium Size Group
- White Color
- Polypropylene Material
- Snap Front Closure
| Size Group | Medium |
| Attached Hood | No |
| Color | White |
| Closure Type | Front Snap |
| Material | Polypropylene |
| Seam | Serged |
| Material Weight Type | Standard |
| Weight | 4.41 LB |
| Size Group | Medium |
| Attached Hood | No |
| Color | White |
| Closure Type | Front Snap |
| Material | Polypropylene |
| Seam | Serged |
| Material Weight Type | Standard |
| Weight | 4.41 LB |