- Shirt
- 2X-Large Size Group
- White Color
- Polypropylene Material
- Snap Front Closure
| Material | Polypropylene |
| Closure Type | Front Snap |
| Size Group | 2X-Large |
| Attached Hood | No |
| Color | White |
| Seam | Serged |
| Material Weight Type | Standard |
| Weight | 4.85 LB |
| Material | Polypropylene |
| Closure Type | Front Snap |
| Size Group | 2X-Large |
| Attached Hood | No |
| Color | White |
| Seam | Serged |
| Material Weight Type | Standard |
| Weight | 4.85 LB |