Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Pant

3516/L

SUPERSEDED TO PIP_3516/L, MTRL - 118769579
Item #114026232
  • Pant
  • Large Size Group
  • White Color
  • Polypropylene Material
  • Serged Seam
Pant
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pant
  • Large Size Group
  • White Color
  • Polypropylene Material
  • Serged Seam
Size Group Large
Material Polypropylene
Color White
Elastic Waist Yes
Seam Serged
Material Weight Type Standard
Weight 4.41 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison