- Pant
- Medium Size Group
- White Color
- Polypropylene Material
- Serged Seam
| Elastic Waist | Yes |
| Material Weight Type | Standard |
| Seam | Serged |
| Material | Polypropylene |
| Size Group | Medium |
| Color | White |
| Weight | 4.19 LB |
| Elastic Waist | Yes |
| Material Weight Type | Standard |
| Seam | Serged |
| Material | Polypropylene |
| Size Group | Medium |
| Color | White |
| Weight | 4.19 LB |