- Pant
- 3X-Large Size Group
- White Color
- Polypropylene Material
- Serged Seam
| Material | Polypropylene |
| Color | White |
| Size Group | 3X-Large |
| Material Weight Type | Standard |
| Seam | Serged |
| Elastic Waist | Yes |
| Weight | 5.29 LB |
| Material | Polypropylene |
| Color | White |
| Size Group | 3X-Large |
| Material Weight Type | Standard |
| Seam | Serged |
| Elastic Waist | Yes |
| Weight | 5.29 LB |