- One Size Group
- Polypropylene Material
- White Color
| Material | Polypropylene |
| Size Group | One Size |
| Elastic Ankles | Yes |
| Color | White |
| Size (text) | One Size |
| Material Weight Type | Standard |
| Weight | 4.41 LB |
| Material | Polypropylene |
| Size Group | One Size |
| Elastic Ankles | Yes |
| Color | White |
| Size (text) | One Size |
| Material Weight Type | Standard |
| Weight | 4.41 LB |