- Coverall
- Medium Size Group
- White Color
- Polypropylene/Film Laminate/Polypropylene Material
- Zipper Closure
| Size Group | Medium |
| Type | Coverall |
| Color | White |
| Closure Type | Zipper |
| Seam | Serged |
| Elastic Ankles | Yes |
| Material | Polypropylene |
| Elastic Wrists | Yes |
| Attached Hood | Yes |
| Attached Boot | Yes |
| Weight | 11.88 LB |

