- One Size Group
- Polypropylene/Film Laminate Material
- White Color
| Size (text) | One Size |
| Elastic Ankles | Yes |
| Material | Polypropylene/Film Laminate |
| Size Group | One Size |
| Color | White |
| Weight | 7.71 LB |
| Size (text) | One Size |
| Elastic Ankles | Yes |
| Material | Polypropylene/Film Laminate |
| Size Group | One Size |
| Color | White |
| Weight | 7.71 LB |