- Pant
- Large Size Group
- White Color
- Polypropylene/Film Laminate/Polypropylene Material
- Serged Seam
| Color | White |
| Size Group | Large |
| Seam | Serged |
| Material | Polypropylene |
| Elastic Waist | Yes |
| Weight | 12.76 LB |
| Color | White |
| Size Group | Large |
| Seam | Serged |
| Material | Polypropylene |
| Elastic Waist | Yes |
| Weight | 12.76 LB |