- Pant
- X-Large Size Group
- White Color
- Polypropylene/Film Laminate/Polypropylene Material
- Serged Seam
| Seam | Serged |
| Size Group | X-Large |
| Elastic Waist | Yes |
| Color | White |
| Material | Polypropylene |
| Weight | 12.99 LB |
| Seam | Serged |
| Size Group | X-Large |
| Elastic Waist | Yes |
| Color | White |
| Material | Polypropylene |
| Weight | 12.99 LB |