- Shirt
- 2X-Large Size Group
- White Color
- Polypropylene/Film Laminate/Polypropylene Material
- Snap Front Closure
| Closure Type | Front Snap |
| Color | White |
| Size Group | 2X-Large |
| Seam | Serged |
| Attached Hood | No |
| Material | Polypropylene |
| Weight | 14.11 LB |
| Closure Type | Front Snap |
| Color | White |
| Size Group | 2X-Large |
| Seam | Serged |
| Attached Hood | No |
| Material | Polypropylene |
| Weight | 14.11 LB |