- Shirt
- Large Size Group
- White Color
- Polypropylene/Film Laminate/Polypropylene Material
- Snap Front Closure
| Size Group | Large |
| Attached Hood | No |
| Closure Type | Front Snap |
| Color | White |
| Seam | Serged |
| Material | Polypropylene |
| Weight | 13.21 LB |
| Size Group | Large |
| Attached Hood | No |
| Closure Type | Front Snap |
| Color | White |
| Seam | Serged |
| Material | Polypropylene |
| Weight | 13.21 LB |