- Shirt
- Medium Size Group
- White Color
- Polypropylene/Film Laminate/Polypropylene Material
- Snap Front Closure
| Attached Hood | No |
| Material | Polypropylene |
| Color | White |
| Seam | Serged |
| Size Group | Medium |
| Closure Type | Front Snap |
| Weight | 14.1 LB |
| EAN or UPC | 662909361073 |

