- Apron
- One Size
- White Color
- Polypropylene/Film Laminate Material
| Color | White |
| Material | Polypropylene/Film Laminate |
| Size (text) | One Size |
| Standard | ASTM 1670 Blood Borne Pathogens, NFPA 99 Antistatic |
| Length | 36 in |
| Weight | 8.8 LB |
| Color | White |
| Material | Polypropylene/Film Laminate |
| Size (text) | One Size |
| Standard | ASTM 1670 Blood Borne Pathogens, NFPA 99 Antistatic |
| Length | 36 in |
| Weight | 8.8 LB |